Shop ARC ABRASIVES
See all product information
Belt Predator 6 X 79 60, 6" W, 79" L, 60 Grit, Predator
Mfr # 71-060079005
Zoro # G0732125
product price:Â $40.49
/ea
Sold in multiples of 10 for $404.90
Key Features
Width
6"
Length
79"
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
71-060079005
Zoro #
G0732125
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
79"
Details
Item
Belt Predator 6 X 79 60
Grit
60
Series
Predator
Description
Belt Predator 6 X 79 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.