Shop ARC ABRASIVES

Belt Sc Poly 2 X 100 120, 2" W, 100" L, 120 Grit

  • Mfr # 7036410008-07

  • Zoro # G3646767


product price:  $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Width
2"
Length
100"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7036410008-07
Zoro #
G3646767
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2"
Length
100"

Details

Item
Belt Sc Poly 2 X 100 120
Grit
120

Description

Belt Sc Poly 2 X 100 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.