
Belt Sc Poly 52 X 103 120, 52" W, 103" L, Coated, Silicon Carbide, 120 Grit, Black
Mfr # 72454-07
Zoro # G0743718
product price:Â $164.99
/ea
Sold in multiples of 5 for $824.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
103"
Grit
120
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72454-07
Zoro #
G0743718
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
52"
Length
103"
Details
Item
Belt Sc Poly 52 X 103 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc Poly 52 X 103 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.