Shop ARC ABRASIVES
See all product information
Create Account
Belt Sc Poly Std 37 X 75 36, 37" W, 75" L, 36 Grit
- Mfr # 72305-02
- Zoro # G0741627
product price:Â
$
120.99
/ea
Sold in multiples of 3 for
$362.97
Free Shipping & Returns
Key Features
Width
37"
Length
75"
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72305-02
- Zoro #
- G0741627
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 37"
- Length
- 75"
Details
- Item
- Belt Sc Poly Std 37 X 75 36
- Grit
- 36
Description
Belt Sc Poly Std 37 X 75 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.