Belt Sc/Y 9 X 120 36, 9" W, 120" L, 36 Grit

  • Mfr # 728912002

  • Zoro # G0744628


product price:  $49.19
/ea
Sold in multiples of 10 for $491.90

Key Features

Width
9"
Length
120"
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
728912002
Zoro #
G0744628
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
9"
Length
120"

Details

Item
Belt Sc/Y 9 X 120 36
Grit
36

Description

Belt Sc/Y 9 X 120 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.