Belt Za/X 1-9/16 X 32-1/16 60, 1-9/16" W, 32-1/16" L, 60 Grit

  • Mfr # 714433205-3

  • Zoro # G3660329


product price:  $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Width
1-9/16"
Length
32-1/16"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714433205-3
Zoro #
G3660329
UPC #
-
Country of Origin
Italy

Dimensions

Width
1-9/16"
Length
32-1/16"

Details

Item
Belt Za/X 1-9/16 X 32-1/16 60
Grit
60

Description

Belt Za/X 1-9/16 X 32-1/16 60

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.