Belt Za/X 3-1/2 X 15-1/2 180, 3-1/2" W, 15-1/2" L, 180 Grit

  • Mfr # 7164210-3

  • Zoro # G3661500


product price:  $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

Width
3-1/2"
Length
15-1/2"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7164210-3
Zoro #
G3661500
UPC #
-
Country of Origin
Italy

Dimensions

Width
3-1/2"
Length
15-1/2"

Details

Item
Belt Za/X 3-1/2 X 15-1/2 180
Grit
180

Description

Belt Za/X 3-1/2 X 15-1/2 180

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.