Shop ARC ABRASIVES
See all product information
Belt Za/Y 3-1/2 X 15-1/2 50, 3-1/2" W, 15-1/2" L, Coated, Zirconia Alumina, 50 Grit, Green
Mfr # 71638-2
Zoro # G3661449
product price:Â $7.49
/ea
Sold in multiples of 10 for $74.90
Key Features
Abrasive Type
Coated
Width
3-1/2"
Length
15-1/2"
Abrasive Material
Zirconia Alumina
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
71638-2
Zoro #
G3661449
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3-1/2"
Length
15-1/2"
Details
Item
Belt Za/Y 3-1/2 X 15-1/2 50
Abrasive Type
Coated
Grit
50
Abrasive Material
Zirconia Alumina
Color
Green
Backing Weight
Y
Backing Material
Polyester
Description
Belt Za/Y 3-1/2 X 15-1/2 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.