Belt Za/Y 3 X 132 80, 3" W, 132" L, Coated, Zirconia Alumina, 80 Grit, Green

  • Mfr # 71625-2

  • Zoro # G3118361


product price:  $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Abrasive Type
Coated
Width
3"
Length
132"
Abrasive Material
Zirconia Alumina
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71625-2
Zoro #
G3118361
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3"
Length
132"

Details

Item
Belt Za/Y 3 X 132 80
Abrasive Type
Coated
Grit
80
Abrasive Material
Zirconia Alumina
Color
Green
Backing Weight
Y
Backing Material
Polyester

Description

Belt Za/Y 3 X 132 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products