Belt Za/Y 6 X 48 24, 6" W, 48" L, 24 Grit

  • Mfr # 71745-2

  • Zoro # G0737311


product price: $26.19
/ea
Sold in multiples of 10 for $261.90

Key Features

Width
6"
Length
48"
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71745-2
Zoro #
G0737311
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
6"
Length
48"

Details

Item
Belt Za/Y 6 X 48 24
Grit
24

Description

Belt Za/Y 6 X 48 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.