Arc Abrasives

D-H / L Spectra 5In 180


original price: $0.30
6% off
new price: $0.28
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disc Diameter 5"
  • Abrasive Material Aluminum Oxide
  • Grit 180
  • Abrasive Type Semi Closed Coat
See all product information

Product Information

Dimensions

Disc Diameter 5"

Details

Abrasive Material Aluminum Oxide
Grit 180
Abrasive Type Semi Closed Coat
Item D-H / L Spectra 5In 180

Description

D-H / L Spectra 5In 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.