Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 37123
- Zoro # G323933358
product price:Â
$
2.29
/ea
Sold in multiples of 25 for
$57.25
Key Features
Overall Diameter
5 in
Abrasive Type
Coated
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37123
- Zoro #
- G323933358
- UPC #
- 198438041839
- Country of Origin
- Korea, Republic of
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Connector Type
- Unthreaded Hole
- Grit
- 100
- Coating Coverage
- Closed
- Maximum Operating Speed
- 10,000 RPM
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Overall Diameter 5 in, Series Not Applicable, Coating Coverage Closed, Maximum Operating Speed 10,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.