Disc
- Mfr # 50209
- Zoro # G923781786
product price:Â
$
12.49
/ea
Key Features
Density
Soft
Backup Pad Shape
Round
Product Type
Disc Pad Hub
Color
Blue
Compatible with Manufacturer Model Number
2" RL Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50209
- Zoro #
- G923781786
- UPC #
- 198438047114
- Country of Origin
- Taiwan, Province of China
- Item
- Sanding Disc
- Density
- Soft
- Backup Pad Shape
- Round
- Product Type
- Disc Pad Hub
- Color
- Blue
- Compatible with Manufacturer Model Number
- 2" RL Disc
- Number of Vacuum Holes
- Non-Vacuum
- Maximum Operating Speed
- 18,000 RPM
- Abrasive Mount Type
- Adhesive-Backed
- Connector Type
- PSA
- Device Material
- Vinyl
- Wire Color
- Blue
- Compatible Manufacturer Part Number
- 2" RL Disc
- Compatible Manufacturer Model Number
- 2" RL Disc
Dimensions
- Compatible Face Plate Diameter (Maximum)
- 2 in
- Overall Diameter
- 2 in
- Connector Size
- 1/4 in
- Overall Length
- 2 in
- Overall Thickness
- 1/2 in
- Compatible Face Plate Diameter (Minimum)
- 2 in
- Overall Width
- 2 in
- Length
- 2 in
Description
Sanding Disc, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type PSA, Backup Pad Shape Round, Device Material Vinyl, Density Soft, Maximum Operating Speed 18,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Blue, Overall Length 2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness 1/2 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 2 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.