Connection Pad
- Mfr # DND050PADH01I
- Zoro # G124176480
product price:Â
$
7.75
/ea
Sold in multiples of 5 for
$38.75
Key Features
Abrasive Mount Type
Hook and Loop
Device Material
Nylon
Overall Diameter
5 in
Product Type
Disc Face Plate
Overall Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DND050PADH01I
- Zoro #
- G124176480
- UPC #
- 008925139515
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/16 in
- Overall Width
- 5 in
Details
- Item
- Connection Pad
- Abrasive Mount Type
- Hook and Loop
- Device Material
- Nylon
- Product Type
- Disc Face Plate
- Density
- Medium
- Number of Vacuum Holes
- Multi-Hole
- Backup Pad Shape
- Round
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Part Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Connection Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Backup Pad Shape Round, Device Material Nylon, Density Medium, Number of Vacuum Holes Multi-Hole, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/16 in, Product Type Disc Face Plate, Compatible with Manufacturer Model Number Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.