Disc
- Mfr # 50217
- Zoro # G023781518
product price:Â
$
33.19
/ea
Key Features
Connector Size
5/16"-24
Density
Soft
Overall Thickness
1/2 in
Backup Pad Shape
Round
Number of Vacuum Holes
Non-Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50217
- Zoro #
- G023781518
- UPC #
- 198438047206
- Country of Origin
- United States
Dimensions
- Connector Size
- 5/16"-24
- Overall Thickness
- 1/2 in
- Overall Length
- 5 in
- Compatible Face Plate Diameter (Maximum)
- 5 in
- Overall Width
- 5 in
- Compatible Face Plate Diameter (Minimum)
- 5 in
- Overall Diameter
- 5 in
- Length
- 5 in
Details
- Item
- Sanding Disc
- Density
- Soft
- Backup Pad Shape
- Round
- Number of Vacuum Holes
- Non-Vacuum
- Abrasive Mount Type
- Adhesive-Backed
- Compatible with Manufacturer Model Number
- 5" RL Disc
- Product Type
- Disc Pad Hub
- Device Material
- Vinyl
- Connector Type
- PSA
- Color
- Blue
- Maximum Operating Speed
- 10,000 RPM
- Wire Color
- Blue
- Compatible Manufacturer Part Number
- 5" RL Disc
- Compatible Manufacturer Model Number
- 5" RL Disc
Description
Sanding Disc, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type PSA, Backup Pad Shape Round, Device Material Vinyl, Density Soft, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Blue, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 5 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.