Shop NEIKO
See all product information
Create Account
Hook-and-Loop PU Backing Pad for DA Sander Polisher Buffer, 6 Inches by 5/16 Inches, 24 Thread
- Mfr # 30267A
- Zoro # G222982969
product price:Â
$
10.99
/ea
Sold in multiples of 2 for
$21.98
Key Features
Depth
1.5 in
Length
7.75 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30267A
- Zoro #
- G222982969
- UPC #
- 816914021174
- Country of Origin
- China
Dimensions
- Depth
- 1.5 in
- Length
- 7.75 in
- Width
- 6 in
Description
NEIKO presents this hook-and-loop backing pad for added protection for your sanding equipment! A sander back pad is meant to extend the life of your chosen sanding pads as well as your tools. It keeps the rotating sanding circle from wearing out too quickly while also helping to prevent other damage to your devices. Each pad is constructed with a rigid and flexible polyurethane material designed to help you reach all angles of your sanding projects. The backing pad will never stay stiff, and it can easily adjust between flexible and rigid forms for your specific needs. A tapered edge helps you maintain perfect detail for woodworking, polishing, or buffering projects. You can also use this backer with sanding tools that can be used for waxing vehicles. A hook-and-loop design helps keep the backer pad securely in place on your equipment. Simply tighten the backing pad onto your chosen sanding tool, and use the hook-and-loop design to attach the sanding pad to the backer. This pad backer covers 6-inch surfaces and operates at a high speed of 10,000 rpm. The pad measures 6 in x 5/16 in, and the 24 male thread fits multiple standard orbital sanders. It’s the perfect tool to add to any home garage, workshop, or professional setting. Whether you need an orbital sander backer pad or just some new sanding accessories, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.