Disc
- Mfr # 53903
- Zoro # G923782288
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Compatible with Manufacturer Model Number
3" RL Disc
Connector Type
Hook-and-Loop
Overall Length
3 in
Product Type
Disc Pad Hub
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53903
- Zoro #
- G923782288
- UPC #
- 198438050107
- Country of Origin
- United States
- Item
- Sanding Disc
- Compatible with Manufacturer Model Number
- 3" RL Disc
- Connector Type
- Hook-and-Loop
- Product Type
- Disc Pad Hub
- Color
- Black
- Abrasive Mount Type
- Hook and Loop
- Device Material
- Nylon
- Density
- Medium
- Maximum Operating Speed
- 18,000 RPM
- Number of Vacuum Holes
- Non-Vacuum
- Backup Pad Shape
- Round
- Features
- Tall T Hook Type 7
- Wire Color
- Black
- Compatible Manufacturer Part Number
- 3" RL Disc
- Compatible Manufacturer Model Number
- 3" RL Disc
Dimensions
- Overall Length
- 3 in
- Compatible Face Plate Diameter (Minimum)
- 3 in
- Fits Chest Size
- Tall T Hook Type 7
- Overall Diameter
- 3 in
- Compatible Face Plate Diameter (Maximum)
- 3 in
- Overall Width
- 3 in
- Connector Size
- 1/4 in
- Overall Thickness
- 1/2 in
- Length
- 3 in
Description
Sanding Disc, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Nylon, Density Medium, Maximum Operating Speed 18,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 3 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness 1/2 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 3 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.