Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 53904SH
- Zoro # G223781509
product price:Â
$
41.89
/ea
Key Features
Density
Medium
Compatible Face Plate Diameter (Maximum)
4 in
Abrasive Mount Type
Hook and Loop
Connector Size
5/8"-11
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53904SH
- Zoro #
- G223781509
- UPC #
- 198438050169
- Country of Origin
- United States
- Item
- Sanding Disc
- Density
- Medium
- Abrasive Mount Type
- Hook and Loop
- Device Material
- Nylon
- Product Type
- Disc Pad Hub
- Compatible with Manufacturer Model Number
- 4" RL Disc
- Number of Vacuum Holes
- Non-Vacuum
- Backup Pad Shape
- Round
- Connector Type
- Hook-and-Loop
- Maximum Operating Speed
- 4,800 RPM
- Color
- Black
- Features
- Tall T Hook Type 7
- Wire Color
- Black
- Compatible Manufacturer Part Number
- 4" RL Disc
- Compatible Manufacturer Model Number
- 4" RL Disc
Dimensions
- Compatible Face Plate Diameter (Maximum)
- 4 in
- Connector Size
- 5/8"-11
- Overall Width
- 4 in
- Overall Thickness
- 1/2 in
- Overall Length
- 4 in
- Overall Diameter
- 4 in
- Compatible Face Plate Diameter (Minimum)
- 4 in
- Fits Chest Size
- Tall T Hook Type 7
- Length
- 4 in
Description
Sanding Disc, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Nylon, Density Medium, Maximum Operating Speed 4,800 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 4 in, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness 1/2 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 4 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.