Disc
- Mfr # 53905Z1
- Zoro # G023782140
product price:Â
$
41.89
/ea
Key Features
Overall Diameter
5 in
Color
Black
Overall Length
5 in
Density
Medium
Abrasive Mount Type
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53905Z1
- Zoro #
- G023782140
- UPC #
- 198438050299
- Country of Origin
- United States
- Item
- Sanding Disc
- Color
- Black
- Density
- Medium
- Abrasive Mount Type
- Hook and Loop
- Maximum Operating Speed
- 4,800 RPM
- Backup Pad Shape
- Round
- Connector Type
- Hook-and-Loop
- Number of Vacuum Holes
- Non-Vacuum
- Device Material
- Nylon
- Product Type
- Disc Pad Hub
- Compatible with Manufacturer Model Number
- 5" RL Disc
- Features
- Tall T Hook Type 7
- Wire Color
- Black
- Compatible Manufacturer Part Number
- 5" RL Disc
- Compatible Manufacturer Model Number
- 5" RL Disc
Dimensions
- Overall Diameter
- 5 in
- Overall Length
- 5 in
- Overall Thickness
- 1/2 in
- Compatible Face Plate Diameter (Maximum)
- 5 in
- Fits Chest Size
- Tall T Hook Type 7
- Compatible Face Plate Diameter (Minimum)
- 5 in
- Connector Size
- 5/8"-11
- Overall Width
- 5 in
- Length
- 5 in
Description
Sanding Disc, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Nylon, Density Medium, Maximum Operating Speed 4,800 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 5 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.