Disc
- Mfr # 62014-1
- Zoro # G223933588
product price:Â
$
4.29
/ea
Sold in multiples of 25 for
$107.25
Key Features
Quick Change System
TR
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Series
Z-WEB
Overall Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62014-1
- Zoro #
- G223933588
- UPC #
- 198438053887
- Country of Origin
- United States
- Item
- Surface Conditioning Disc
- Grade
- Medium
- Quick Change System
- TR
- Abrasive Type
- Non-Woven
- Connector Type
- Unthreaded Hole
- Series
- Z-WEB
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Aluminum, Steel
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 1/2 in, Series Z-WEB, Maximum Operating Speed Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.