Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 62016-1
- Zoro # G323933334
product price:Â
$
5.25
/ea
Sold in multiples of 10 for
$52.50
Key Features
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Series
Z-WEB
Primary Material Application
Aluminum, Steel
Overall Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62016-1
- Zoro #
- G323933334
- UPC #
- 198438054044
- Country of Origin
- United States
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 5 in
Details
- Item
- Surface Conditioning Disc
- Connector Type
- Unthreaded Hole
- Series
- Z-WEB
- Primary Material Application
- Aluminum, Steel
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Non-Woven
- Quick Change System
- TR
- Grade
- Coarse
Description
Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 5 in, Series Z-WEB, Maximum Operating Speed Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.