Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-10805AF
- Zoro # G123933312
product price:Â
$
7.49
/ea
Sold in multiples of 10 for
$74.90
Key Features
Connector Size
5/8 in
Series
Predator
Maximum Operating Speed
15,150 RPM
Abrasive Material
Ceramic
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-10805AF
- Zoro #
- G123933312
- UPC #
- 198438109560
- Country of Origin
- Korea, Republic of
Dimensions
- Connector Size
- 5/8 in
- Overall Diameter
- 4 in
Details
- Item
- Flap Disc
- Series
- Predator
- Maximum Operating Speed
- 15,150 RPM
- Abrasive Material
- Ceramic
- Grit
- 60
- Grade
- Medium
- Flap Disc Type
- Type 29
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Connector Type
- Unthreaded Hole
- Backing Plate Material
- Fiberglass
- Density Rating
- Standard
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 60, Maximum Operating Speed 15,150 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.