Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-10806AF
- Zoro # G423933371
product price:Â
$
7.49
/ea
Sold in multiples of 10 for
$74.90
Key Features
Abrasive Material
Ceramic
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Grade
Medium
Series
Predator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-10806AF
- Zoro #
- G423933371
- UPC #
- 198438109607
- Country of Origin
- Türkiye
- Item
- Flap Disc
- Abrasive Material
- Ceramic
- Flap Disc Type
- Type 29
- Connector Type
- Unthreaded Hole
- Grade
- Medium
- Series
- Predator
- Maximum Operating Speed
- 15,150 RPM
- Density Rating
- Standard
- Abrasive Type
- Coated
- Backing Plate Material
- Fiberglass
- Grit
- 80
- Coating Coverage
- Closed
Dimensions
- Overall Diameter
- 4 in
- Connector Size
- 5/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 80, Maximum Operating Speed 15,150 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.