Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-10847AF
- Zoro # G423933883
product price:Â
$
11.99
/ea
Sold in multiples of 10 for
$119.90
Key Features
Coating Coverage
Closed
Abrasive Type
Coated
Connector Type
Unthreaded Hole
Flap Disc Type
Type 29
Overall Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-10847AF
- Zoro #
- G423933883
- UPC #
- 198438111204
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 5 in
- Fits Chest Size
- Hard Edge
- Connector Size
- 7/8 in
Details
- Item
- Flap Disc
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Connector Type
- Unthreaded Hole
- Flap Disc Type
- Type 29
- Series
- Predator
- Backing Plate Material
- Fiberglass
- Grade
- Fine
- Density Rating
- Standard
- Grit
- 120
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 12,150 RPM
- Features
- Hard Edge
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 120, Maximum Operating Speed 12,150 RPM, Features Hard Edge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.