Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 10814AF
- Zoro # G723933712
product price:Â
$
11.25
/ea
Sold in multiples of 10 for
$112.50
Key Features
Backing Plate Material
Fiberglass
Maximum Operating Speed
13,300 RPM
Connector Type
Threaded Hole
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10814AF
- Zoro #
- G723933712
- UPC #
- 198438004254
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Hard Edge
- Connector Size
- 5/8"-11
Details
- Item
- Flap Disc
- Backing Plate Material
- Fiberglass
- Maximum Operating Speed
- 13,300 RPM
- Connector Type
- Threaded Hole
- Flap Disc Type
- Type 29
- Abrasive Material
- Zirconia Alumina
- Primary Material Application
- Steel
- Abrasive Type
- Coated
- Grade
- Coarse
- Grit
- 40
- Density Rating
- Standard
- Coating Coverage
- Closed
- Features
- Hard Edge
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Features Hard Edge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.