Flap Disc, Coated, Ceramic
Mfr # 75-10866FF
Zoro # G609001412
product price: $20.79
/eaSold in multiples of 10 for $207.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75-10866FF
Zoro #
G609001412
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Cloth
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
80
Grit
80
Series
Predator Ambush
Maximum Operating Speed
8,600 RPM
Density Rating
Standard
Coating Coverage
Closed
Description
Flap Disc, Abrasive Type Coated, Grade 80, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Quick Change System Not Applicable, Series Predator Ambush, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.