Flap Wheel
- Mfr # 10281
- Zoro # G923933338
product price:Â
$
55.15
/ea
Sold in multiples of 2 for
$110.30
Key Features
Abrasive Material
Aluminum Oxide
Shank Type
Straight
Backing Material
Cloth
Connector Size
1 in
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10281
- Zoro #
- G923933338
- UPC #
- 198438001529
- Country of Origin
- Germany
Dimensions
- Connector Size
- 1 in
- Shank Size
- 1 in
- Flap Width
- 2 in
- Overall Diameter
- 6 in
Details
- Item
- Flap Wheel
- Abrasive Material
- Aluminum Oxide
- Shank Type
- Straight
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Backing Weight
- X
- Maximum Operating Speed
- 5,700 RPM
- Grade
- Coarse
- Primary Material Application
- Steel
- Grit
- 40
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 40, Series Not Applicable, Flap Width 2 in, Maximum Operating Speed 5,700 RPM, Shank Size 1 in, Overall Diameter 6 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.