Shop WALTER
See all product information
Create Account
Drums, 3800 RPM, 4 1/4" dia.
- Mfr # 07M343
- Zoro # G723356573
product price:Â
$
88.39
/ea
Key Features
Connector Type
Threaded Hole
Series
BLENDEX
Overall Diameter
4 1/4 in
Connector Size
5/8"-11
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07M343
- Zoro #
- G723356573
- UPC #
- 662980555545
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4 1/4 in
- Connector Size
- 5/8"-11
- Flap Width
- 4 in
Details
- Item
- Drums
- Connector Type
- Threaded Hole
- Series
- BLENDEX
- Abrasive Type
- Non-Woven
- Maximum Operating Speed
- 3,800 RPM
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Mount Type
- Unmounted
- Primary Material Application
- Aluminum, Stainless Steel, Steel
Description
Drums, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Grit Not Applicable, Series BLENDEX, Flap Width 4 in, Maximum Operating Speed 3,800 RPM, Shank Size Not Applicable, Overall Diameter 4 1/4 in, Grade Medium, Shank Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.