Flap Wheel
- Mfr # 11170
- Zoro # G823933605
product price:Â
$
1.95
/ea
Sold in multiples of 10 for
$19.50
Key Features
Connector Size
1/4 in
Overall Diameter
1 in
Shank Type
Straight
Backing Material
Cloth
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11170
- Zoro #
- G823933605
- UPC #
- 198438006753
- Country of Origin
- Germany
- Item
- Flap Wheel
- Shank Type
- Straight
- Backing Material
- Cloth
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- X
- Abrasive Type
- Coated
- Grade
- Coarse
- Connector Type
- Straight Shaft
- Primary Material Application
- Steel
- Maximum Operating Speed
- 30,000 RPM
- Grit
- 80
Dimensions
- Connector Size
- 1/4 in
- Overall Diameter
- 1 in
- Shank Size
- 1/4 in
- Flap Width
- 1 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.