Shop ARC ABRASIVES
See all product information
Create Account
Flap Wheel
- Mfr # 11234
- Zoro # G623933713
product price:Â
$
2.29
/ea
Sold in multiples of 10 for
$22.90
Key Features
Backing Material
Cloth
Grit
60
Maximum Operating Speed
25,000 RPM
Abrasive Type
Coated
Connector Type
Straight Shaft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11234
- Zoro #
- G623933713
- UPC #
- 198438007002
- Country of Origin
- Germany
- Item
- Flap Wheel
- Backing Material
- Cloth
- Grit
- 60
- Maximum Operating Speed
- 25,000 RPM
- Abrasive Type
- Coated
- Connector Type
- Straight Shaft
- Shank Type
- Straight
- Primary Material Application
- Steel
- Grade
- Coarse
- Backing Weight
- X
- Abrasive Material
- Aluminum Oxide
Dimensions
- Flap Width
- 1 in
- Connector Size
- 1/4 in
- Overall Diameter
- 1 1/2 in
- Shank Size
- 1/4 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.