Shop ARC ABRASIVES
See all product information
Create Account
Flap Wheel
- Mfr # 11291
- Zoro # G424998713
product price:Â
$
4.95
/ea
Sold in multiples of 10 for
$49.50
Key Features
Overall Diameter
2 in
Backing Material
Cloth
Backing Weight
X
Connector Size
1/4 in
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11291
- Zoro #
- G424998713
- UPC #
- 198438007255
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 in
- Connector Size
- 1/4 in
- Flap Width
- 1 in
- Shank Size
- 1/4 in
Details
- Item
- Flap Wheel
- Backing Material
- Cloth
- Backing Weight
- X
- Primary Material Application
- Steel
- Abrasive Type
- Coated
- Grit
- 180
- Connector Type
- Straight Shaft
- Grade
- Fine
- Maximum Operating Speed
- 25,000 RPM
- Abrasive Material
- Aluminum Oxide
- Shank Type
- Straight
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 180, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Fine, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.