Flap Wheel
- Mfr # 11399
- Zoro # G324998691
product price:Â
$
6.95
/ea
Sold in multiples of 10 for
$69.50
Key Features
Primary Material Application
Steel
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
20,000 RPM
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11399
- Zoro #
- G324998691
- UPC #
- 198438009525
- Country of Origin
- Germany
- Item
- Flap Wheel
- Primary Material Application
- Steel
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 20,000 RPM
- Backing Weight
- X
- Connector Type
- Straight Shaft
- Shank Type
- Straight
- Backing Material
- Cloth
- Grit
- 320
- Grade
- Very Fine
Dimensions
- Shank Size
- 1/4 in
- Flap Width
- 1 in
- Overall Diameter
- 3 in
- Connector Size
- 1/4 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 320, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Very Fine, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.