Shop ARC ABRASIVES
See all product information
Create Account
Flap Wheel
- Mfr # 12189
- Zoro # G223933656
product price:Â
$
2.19
/ea
Sold in multiples of 10 for
$21.90
Key Features
Primary Material Application
Steel
Connector Size
1/4 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12189
- Zoro #
- G223933656
- UPC #
- 198438011429
- Country of Origin
- Germany
Dimensions
- Connector Size
- 1/4 in
- Overall Diameter
- 1 1/2 in
- Shank Size
- 1/4"-20
- Flap Width
- 1 in
Details
- Item
- Flap Wheel
- Primary Material Application
- Steel
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- X
- Shank Type
- Threaded
- Maximum Operating Speed
- 25,000 RPM
- Connector Type
- Straight Shaft
- Grade
- Coarse
- Grit
- 60
- Backing Material
- Cloth
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.