Shop ARC ABRASIVES
See all product information
Create Account
Flap Wheel
- Mfr # 12190
- Zoro # G623933614
product price:Â
$
2.39
/ea
Sold in multiples of 10 for
$23.90
Key Features
Backing Weight
X
Connector Size
1/4 in
Backing Material
Cloth
Primary Material Application
Steel
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12190
- Zoro #
- G623933614
- UPC #
- 198438011436
- Country of Origin
- Germany
Dimensions
- Connector Size
- 1/4 in
- Flap Width
- 1 in
- Overall Diameter
- 1 1/2 in
- Shank Size
- 1/4 in
Details
- Item
- Flap Wheel
- Backing Weight
- X
- Backing Material
- Cloth
- Primary Material Application
- Steel
- Abrasive Type
- Coated
- Maximum Operating Speed
- 25,000 RPM
- Abrasive Material
- Aluminum Oxide
- Grit
- 80
- Connector Type
- Straight Shaft
- Grade
- Coarse
- Shank Type
- Straight
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.