Shop ARC ABRASIVES
See all product information
Create Account
Non-Woven Depressed Center Discs, Type 27, 4 1/2 in Dia, 7/8 in Arbor Hole Size, Silicon Carbide
- Mfr # ZU4550F2223
- Zoro # G308585374
product price:Â
$
24.19
/ea
Sold in multiples of 5 for
$120.95
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZU4550F2223
- Zoro #
- G308585374
- UPC #
- -
- Country of Origin
- Belgium
- Item
- Non-Woven Depressed Center Discs
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Silicon Carbide
- Grade
- Fine
- Series
- ZWEB
- Maximum Operating Speed
- 10,000 RPM
- Disc Shape Type
- Type 27
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Non-Woven Depressed Center Discs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.