Shop MAKITA
See all product information
Create Account
Flat Heavy Duty Non-Hubbed Depressed Center Grinding Wheel, 4-1/2 in dia x 1/4 in Thick
- Mfr # A-95956-25
- Zoro # G516380914
product price:Â
$
85.45
/ea
Sold in multiples of 4 for
$341.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Flat Heavy Duty Non-Hubbed
Grit
WA36N-BF
Wheel Color
White
Abrasive Material
Aluminum Oxide
Connector Type
Arbor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-95956-25
- Zoro #
- G516380914
- UPC #
- 88381443913
- Country of Origin
- Thailand
- Type
- Flat Heavy Duty Non-Hubbed
- Grit
- WA36N-BF
- Wheel Color
- White
- Abrasive Material
- Aluminum Oxide
- Connector Type
- Arbor
- Wheel Type
- Type 27
- Maximum Operating Speed
- 13,300 rpm
- Applicable Materials
- Non-Ferrous Metal, Stainless Steel and Steel
Dimensions
- Overall Thickness
- 1/4 in
- Center Hole Size
- 7/8 in
- Overall Diameter
- 4-1/2 in
Description
Makita depressed center grinding wheel flat heavy duty non-hubbed, 4-1/2 in wheel dia, 1/4 in wheel, 7/8 in center hole, arbor connector, WA36N-BF grit, N grade, aluminum oxide abrasive, wheel type number: type 27, 13,300 rpm maximum, applicable materials: non-ferrous metal, stainless steel and steel, white wheel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.