PSA Sanding Disc, 6 in Dia, No Hole, Ceramic, 60 Grit, Coated Type, Predator
Mfr # 71-30453VW
Zoro # G2732707
product price: $4.19
/eaKey Features
Disc Diameter
6 in
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Ceramic
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-30453VW
Zoro #
G2732707
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in
Details
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Ceramic
Grit
60
Abrasive Type
Coated
Backing Weight
Y
Backing Material
Polyester
Series
Predator
Abrasive Grade
Coarse
Color
Yellow
Abrasive Grit
60 / P60
Item
PSA Sanding Disc
Disc Backing Material
Cloth
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Product Type
PSA Disc
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Overall Diameter 6 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.