Zoro Homepage

Quick Change Disc, AlO, 2in, 80G, TR, PK25

  • Mfr # 11-31654

  • Zoro # G1468713


product price: $20.59
/pk 25, $0.82/ea

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
AO/Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-31654
Zoro #
G1468713
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
2 in

Details

Item
Quick Lok Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
80
Series
AO/Y
Abrasive Type
Closed Coated
Backing Material
Cloth
Backing Weight
X
Color
Brown
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.