Quick-Change Disc, Aluminum Oxide
Mfr # 59314
Zoro # G412321127
product price: $1.19
/eaSold in multiples of 10 for $11.90
Key Features
Overall Diameter
1 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59314
Zoro #
G412321127
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1 in
Details
Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Color
Gray
Maximum Operating Speed
40,000 RPM
Coating Coverage
Open
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Scrim Back, Coating Coverage Open, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 1 in, Quick Change System TR, Maximum Operating Speed 40,000 RPM, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.