Sanding Belt, 1-1/2" W, 30" L, Coated, Aluminum Oxide, 120 Grit, Not Applicable, Not Applicable

  • Mfr # 702430008

  • Zoro # G3641955


product price:  $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Width
1-1/2"
Length
30"
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702430008
Zoro #
G3641955
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1-1/2"
Length
30"
Overall Length
30 in
Overall Width
1 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Backing Material
Cotton/Poly
Backing Weight
X
Coating Coverage
Closed
Flexibility Type
Regular

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Not Applicable, Grade Not Applicable, Overall Length 30 in, Overall Width 1 1/2 in, Resistance Properties Not Applicable, Backing Material Cotton/Poly, Backing Weight X, Flexibility Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.