Sanding Belt, 1 in W, 11 in L, Coated, Ceramic, 60 Grit, Medium, Predator, Red
Mfr # 650101105
Zoro # G2711926
product price: $3.79
/eaSold in multiples of 50 for $189.50
Key Features
Abrasive Type
Coated
Width
1 in
Length
11 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650101105
Zoro #
G2711926
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1 in
Length
11 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
Predator
Color
Red
Backing Weight
Y
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 60, Series Predator, Grade Medium, Backing Material Cloth, Backing Weight Y, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.