Sanding Belt, 10" W, 90" L, Very Fine
Mfr # 64100903
Zoro # G0728360
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Width
10"
Length
90"
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64100903
Zoro #
G0728360
UPC #
-
Country of Origin
Italy
Dimensions
Width
10"
Length
90"
Details
Item
Sanding Belt
Grade
Very Fine
Description
Zk Belt Ls 10 X 90 A Vfn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.