3M Cubitron II Cloth Disc, 40+ J-weight, 6 in, Die 600LG, 50/Carton, 250PK
- Mfr # 900DZ
- Zoro # G915807425
Key Features
Specifications
Details
- MFR #
- 900DZ
- Zoro #
- G915807425
- UPC #
- -
- Country of Origin
- United States
- Max. Speed
- 12,000 rpm
- Grit
- 40+
- Color
- Purple
- Disc Attachment Type
- Hook & Loop
- Abrasive Material
- Precision Shaped Ceramic
- Backing Weight
- J Weight
- Sanding Type
- Dry
- Application
- Finish Prep, Adhesive and Coating Removal, Blending, Shaping, Sanding, Stripping, Defect Repair, & Surface Preparation For Furniture, Composites, Metals, Paints, & Primers
- Equipment - Machines
- Disc Sanders
- Item Type
- Disc
- Coat Type
- Open Coat
- For Industries
- AOEM, Aerospace, Composite, General Industrial, MRO, Marine, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Dimensions
- Disc Diameter
- 6 in
Description
3M Xtract Cubitron II Cloth Disc 900DZ features a 3M proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract Series, designed for optimal dust removal. The innovative multi-hole pattern extracts dust better than 5- or 6-hole products - increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy and convenient. Featuring ceramic 3M Precision-Shaped Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x as fast as conventional abrasives. The J-weight cloth backing delivers outstanding tear resistance, durability and a consistent, uniform finish on a variety of substrates.
- COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
- DESIGNED FOR CLEAN SANDING: 3M XtractTM proprietary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity and provide a cleaner work environment
- VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods
- QUICK AND EASY DISC CHANGES: 3MTM HookitTM attachment system allows for easy disc changes and helps optimize disc life
- HIGH-PERFORMANCE CERAMIC GRAIN: Ceramic mineral delivers excellent performance on a wide range of substrates
- HIGH-PERFORMANCE CERAMIC GRAIN: Ceramic mineral delivers excellent performance on a wide range of substrates
- LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
- AVAILABLE IN A RANGE OF GRADES: Choose from grades between 40+ to 320+ to match your specific application
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.