Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 1/2" W, 24" L, Medium
- Mfr # 630050242SS
- Zoro # G3631945
product price:Â
$
6.29
/ea
Sold in multiples of 20 for
$125.80
Key Features
Width
1/2"
Length
24"
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630050242SS
- Zoro #
- G3631945
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 1/2"
- Length
- 24"
Details
- Item
- Sanding Belt
- Grade
- Medium
Description
Zk Belt 1/2 X 24 Med
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.