Sanding Belt, 1/2" W, 72" L, Very Fine
Mfr # 630050723LS
Zoro # G3632085
product price: $12.49
/eaSold in multiples of 20 for $249.80
Key Features
Width
1/2"
Length
72"
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630050723LS
Zoro #
G3632085
UPC #
-
Country of Origin
Italy
Dimensions
Width
1/2"
Length
72"
Details
Item
Sanding Belt
Grade
Very Fine
Description
Zk Belt 1/2 X 72 A Vfn Ls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.