Sanding Belt, 2 in W, 72 in L, Coated, Ceramic, 120 Grit, Fine, Predator, Yellow
Mfr # 71-020072008
Zoro # G2826181
product price: $8.29
/eaKey Features
Abrasive Type
Coated
Width
2 in
Length
72 in
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-020072008
Zoro #
G2826181
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2 in
Length
72 in
Overall Width
2 in
Overall Length
72 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Bond Type
Resin
Coating Coverage
Closed
Resistance Properties
Stretch
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Predator, Grade Fine, Overall Length 72 in, Overall Width 2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.