Sanding Belt, 2 in W, 72 in L, Coated, Ceramic, 60 Grit, Medium, Yellow
Mfr # 71-020072005
Zoro # G2826218
product price: $13.69
/eaSold in multiples of 10 for $136.90
Key Features
Abrasive Type
Coated
Width
2 in
Length
72 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-020072005
Zoro #
G2826218
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2 in
Length
72 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Color
Yellow
Backing Material
Cloth
Backing Weight
Y
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 60, Grade Medium, Backing Material Cloth, Backing Weight Y, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.