Shop A-PRIME

Long Life Aluminum Oxide Flap Wheels, 1in x 1in x 1/4, 1/4 Shank, Grit 240, 10PK

  • Mfr # 10953

  • Zoro # G215556214


product price:  $2.99
/pk 10, $0.30/ea
Sold in multiples of 50 for $149.50

Key Features

Overall Diameter
1 in
Abrasive Material
Aluminum Oxide
Grit
240
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10953
Zoro #
G215556214
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Diameter
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
240

Description

Designed for durability and efficiency, these flap wheels are ideal for a variety of surface finishing tasks. The high-quality aluminum oxide abrasive ensures a consistent cut rate and long-lasting performance, making them perfect for both heavy material removal and fine finishing. With a 1-inch diameter and a 1/4-inch shank, they are compatible with most standard power tools, providing versatility and ease of use. Whether you're working on metal, wood, or plastic, these flap wheels deliver reliable results, helping you achieve a smooth, polished finish every time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.