Sanding Belt, 3/4 in W, 18 in L, Coated, Ceramic, 80 Grit, Medium, Predator, Yellow
Mfr # 71-007018006
Zoro # G2826419
product price: $2.29
/eaKey Features
Abrasive Type
Coated
Width
3/4 in
Length
18 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-007018006
Zoro #
G2826419
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Length
18 in
Overall Width
3/4 in
Overall Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Bond Type
Resin
Resistance Properties
Stretch
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator, Grade Medium, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.