This item is Discontinued.

Norton Co Sanding Belt, 3 in W, 18 in L, Zirconia Aluminum Abrasive, 50 Grit, Coarse, 5PK 49259

Sanding Belt, 3 in W, 18 in L, Zirconia Aluminum Abrasive, 50 Grit, Coarse, 5PK (Discontinued)

  • Mfr # 49259
  • Zoro # G222777527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49259
Zoro #
G222777527
UPC #
076607492593
Country of Origin
United States

Description

BELT SANDING 3X18 IN 50GRIT Specifications: Application: For high-speed sanding, finishing and panel bonding applications Applicable Materials: Aluminum Brass Bronze Carbon Steel Fiberglass Iron Plastic Stainless Steel Wood Suitable for: Belt Sanders Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 coarse grit cloth portable belts deliver excellent cutting on any surface. Featuring anti-static and proprietary, patented grain technologies, these belts ensure a cleaner work environment and produce a super-fine scratch pattern and finish. When compared side-by-side to the next leading competing product, these durable belts cut faster and last significantly longer. A great choice for coarse grit stock removal, these portable belts are conveniently packaged for protection during transport and easy storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.